Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 3/8 In. Inside Dia, 50 ft.
Mfr # AJD00028
Zoro # G4192307
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Wall Thickness 0.09 in
- Color Clear
- Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AJD00028
- Zoro # G4192307
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 50 ft |
Outside Diameter | 9/16 in |
Bend Radius | 3 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Chemical, Color Clear, Hardness Shore A 66, Inside Diameter 3/8 in, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Pressure 50 psi @ 73 Degrees F; 25 psi @ 160 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower System, 6-3/4" Depth, 6" W, 32" H (Z7500-I2-1.25)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- SLOAN Volume Regulator Ebv95 Volume Regulator 1.6 Clt And 1.0 Url (6 Pack) (5325122)
- SHARKBITE Push-to-Connect Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- Tygon Tubing