Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 3/8 In. Inside Dia, 50 ft.
Mfr # ACF00027
Zoro # G4106401
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
- Material TPE
- Durometer Shore A 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00027
- Zoro # G4106401
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 50 ft |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/8 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 0.5Gpm (1336292)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- ZORO SELECT PolyTubing, Straight, OD 5/32 In, 11 1/8 In (3MPS-532-10)
- Tygon Polyurethane Tubing