Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 3/16 In. Inside Dia, 50 ft.
Mfr # ACF00014
Zoro # G3964186
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.13 in
- Length 50 ft
- Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00014
- Zoro # G3964186
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Length | 50 ft |
Outside Diameter | 7/16 in |
Overall Length | 50 ft |
Bend Radius | 3/8 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/16 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 46 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- KIPP Tube clamps T-angle aluminium (K0476.524040)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- Tygon Tubing