Shop All Pneumatic Tubing
Tygon
Tubing, Clear, 1/8 In. Inside Dia, 50 ft.
Mfr # ACF00007
Zoro # G4200034
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
- Material TPE
- Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00007
- Zoro # G4200034
- Country of Origin United States
- Category Pneumatic Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 50 ft |
Bend Radius | 3/8 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/8 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2480mm PL, T310 (2480-8M-30)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00017)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- ALPHA TECHNOLOGIES Aignep USA 8 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY8mm-3-100)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- PARKER Drilling Jig, Blue, Brass (6698 01 03)
- FESTO Plastic Tubing PUN-12X2-BL-200 (PUN-12X2-BL-200)
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- Tygon Air Hoses