Shop All Pneumatic Tubing
Tygon
Tubing, Clear, 1/8 In. Inside Dia, 50 ft.
Mfr # ACF00006
Zoro # G4124294
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
- Durometer Shore A 55
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00006
- Zoro # G4124294
- Country of Origin United States
- Category Pneumatic Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Length | 50 ft |
Bend Radius | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/8 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1250mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1250)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00017)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- FESTO Plastic Tubing PUN-H-10X1, 5-NT (PUN-H-10X1,5-NT)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- FESTO Plastic Tubing PUN-4X0, 75-BL-500 (PUN-4X0,75-BL-500)
- COILHOSE PNEUMATICS Polyurethane Tubing 5/32" OD x 100' Clear (CO PT2503-100TC)
- Tygon Air Hoses