Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/4 In. Inside Dia, 50 ft.
Mfr # AJD00017
Zoro # G4183961
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
- Material FEP liner
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AJD00017
- Zoro # G4183961
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 50 ft |
Bend Radius | 2 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Chemical, Color Clear, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Material PVC, Material FEP liner, Material Trade Name Versilon, Material Trade Number SE-200, Maximum Operating Pressure 55 psi @ 73 Degrees F; 35 psi @ 160 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cross, Ductile Iron, 2 1/2 in, Grooved (0390023984)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- AMERICAN STANDARD Aqualyn C-Top Lava 8 In Ctrs (0475.020.020)
- JONES STEPHENS PEX x Female Brass PEX Plug, No Lead, 1/2" (C76065LF)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- Tygon Tubing