Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 1/2 In. Inside Dia, 50 ft.
Mfr # ACF00038
Zoro # G4130314
original price:
$354.99
5% off
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
- Color Clear
- Durometer Shore A 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00038
- Zoro # G4130314
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 50 ft |
Outside Diameter | 3/4 in |
Bend Radius | 1 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES115)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02016)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear (PU38AC)
- Tygon Tubing