Shop All Polyurethane Tubing
Tygon
Tubing, Braided, Poly, 5/8 In, Clear
Mfr # AZY02046
Zoro # G0665865
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 85
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AZY02046
- Zoro # G0665865
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 100 ft |
Outside Diameter | 7/8 in |
Bend Radius | 3 in |
Overall Length | 100 ft |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 175 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat White (105FW P1)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC (LFX25975ST-AFC-RF-L2-1-69741)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- HYDROMAXX 1/2" IDx3/4" OD x100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912100)
- Tygon Polyurethane Tubing