Shop All Polyurethane Tubing
Tygon
Tubing, Braided, Poly, 2 In, Clear
Mfr # AZY00078
Zoro # G2784232
Free Shipping & Returns
$2,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
- Max. Pressure 70 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AZY00078
- Zoro # G2784232
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 50 ft |
Inside Diameter | 2 in |
Overall Length | 50 ft |
Bend Radius | 13 in |
Outside Diameter | 2 1/2 in |
Description
Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 2 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487C)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 12" (G1378)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02037)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (AJD00007)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT012100)
- Tygon Tubing