Shop All Polyurethane Tubing
Tygon
Tubing, Braided, Poly, 1 In, Clear
Mfr # AZY02064
Zoro # G1508071
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 85
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AZY02064
- Zoro # G1508071
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 100 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 3/8 in |
Bend Radius | 4 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 1 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 120 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 18" Towel Bar (27286-BN)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-EPM-BB Carbon Block Water Filter (PENTEK-EPM-BB)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (AJD00007)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00022)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- Tygon Tubing