Shop All Polyurethane Tubing
Tygon
Tubing, Braided, Poly, 1 1/2 In, Clear
Mfr # AZY00074
Zoro # G0290096
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 85
- Inside Dia. 1 1/2 in
- Outside Dia. 2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AZY00074
- Zoro # G0290096
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Tube Length | 50 ft |
Bend Radius | 7 1/2 in |
Outside Diameter | 2 in |
Inside Diameter | 1 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 80 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS. Brass Needle Valve, 1/4in NPT (25NVBR)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- HONEYWELL Sp970A1005 Pneumatic Pressure (SP970A1005)
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- ZORO SELECT FEP Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-938)
- Tygon Tubing