Shop All PVC Tubing
Tygon
Tubing, 9/16 I.D., 50 ft., Clear, Flexible
Mfr # ACF00041
Zoro # G5286565
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 9/16 in
- Outside Dia. 3/4 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00041
- Zoro # G5286565
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. | 3/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/2 in |
Outside Diameter | 3/4 in |
Bend Radius | 2 1/2 in |
Inside Diameter | 9/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 9/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P674)
- PROTO Internal Pipe Wrench, 1/2 in. Cap., (J140-12)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06012)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- Tygon PVC Tubing