Shop All PVC Tubing
Tygon
Tubing, 7/8 I.D., 50 ft., Clear, Flexible
Mfr # AAB00059
Zoro # G3000916
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00059
- Zoro # G3000916
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Bend Radius | 4 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 7/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 22 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 8 in Hg, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- IN-SINK-ERATOR Gasket, Tailpipe (1470)
- TYGON Tubing, 5/8 I.D., 50 ft., Yellow, Flexible (AAG00046)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00029)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- Tygon Tubing