Shop All PVC Tubing
Tygon
Tubing, 7/16 I.D., 50 ft., Clear, Flexible
Mfr # ACF00033
Zoro # G5279635
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 7/16 in
- Outside Dia. 5/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00033
- Zoro # G5279635
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 3/4 in |
Inside Diameter | 7/16 in |
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Bend Radius | 1 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 7/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 17 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177504)
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (AAB00070)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- Tygon PVC Tubing