Shop All PVC Tubing
Tygon
Tubing, 5/8 I.D., 50 ft., Yellow, Flexible
Mfr # AAG00046
Zoro # G4228296
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 57
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAG00046
- Zoro # G4228296
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/2 in |
Overall Length | 50 ft |
Bend Radius | 2 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 14 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542LP)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- TYGON Tubing, 1/16 I.D., 100 ft., Clear, Flexible (ACF02002)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X5)
- Tygon PVC Tubing