Shop All PVC Tubing
Tygon
Tubing, 5/8 I.D., 50 ft., Clear, Flexible
Mfr # AAA00047
Zoro # G2442404
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/8 in
- Outside Dia. 15/16 in
- Wall Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAA00047
- Zoro # G2442404
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 15/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 in |
Bend Radius | 2 in |
Outside Diameter | 15/16 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 35 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 26 in Hg, Outside Diameter 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- KERICK Complete Float Valve Assembly, 1 1/2 in (PS150SS-5)
- OASIS MANUFACTURING Solenoid Valve, 12VDC (038030-001)
- JONES STEPHENS 1" Black Union (B6570150)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00029)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00027)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAB00064)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- Tygon Tubing