Shop All PVC Tubing
Tygon
Tubing, 5/8 I.D., 50 ft., Clear, Flexible
Mfr # AAA00046
Zoro # G0935006
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00046
- Zoro # G0935006
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Overall Length | 50 ft |
Bend Radius | 2 3/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 29 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 16 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- KOHLER Wrench, V.P. Aerator (1052495)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- TYGON PVC Tubing, Tygon, 2 in I.D., 2 3/4 in O.D. (AMH05079)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- Tygon Tubing