Shop All PVC Tubing
Tygon
Tubing, 5/32 I.D., 50 ft., Clear, Flexible
Mfr # ACF00010
Zoro # G5279617
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 5/32 in
- Outside Dia. 9/32 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00010
- Zoro # G5279617
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 9/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Bend Radius | 1/2 in |
Overall Length | 50 ft |
Outside Diameter | 9/32 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- KOHLER Strainer Body Lever Lift (29060-BKB)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" (1056-86)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00022)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2993)
- Tygon PVC Tubing