Shop All PVC Tubing
Tygon
Tubing, 5/32 I.D., 50 ft., Clear, Flexible
Mfr # ACF00009
Zoro # G5286346
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 5/32 in
- Outside Dia. 7/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00009
- Zoro # G5286346
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 7/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/8 in |
Overall Length | 50 ft |
Bend Radius | 3/8 in |
Outside Diameter | 7/32 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 17 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 12 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PRIMESOURCE BUILDING PRODUCTS 9x100 House Wrap LWE (HW9100LWE)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2163)
- Tygon PVC Tubing