Shop All PVC Tubing
Tygon
Tubing, 5/32 I.D., 50 ft., Clear, Flexible
Mfr # AAB00009
Zoro # G0432397
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/32 in
- Outside Dia. 7/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00009
- Zoro # G0432397
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 7/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 3/4 in |
Overall Length | 50 ft |
Outside Diameter | 7/32 in |
Bend Radius | 3/4 in |
Inside Diameter | 5/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 16 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 150665ORB (150665ORB)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00029)
- TYGON Tubing, 1/16 I.D., 100 ft., Clear, Flexible (ACF02002)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00029)
- EZ FLO PVC Spa Hose 1-1/4 in. D X 25 ft. L (98643)
- Tygon Tubing