Shop All PVC Tubing
Tygon
Tubing, 5/32 I.D., 100 ft., Clear, Flexible
Mfr # ACF02010
Zoro # G5286337
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 5/32 in
- Outside Dia. 9/32 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF02010
- Zoro # G5286337
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 9/32 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 100 ft |
Bend Radius | 1/2 in |
Inside Diameter | 5/32 in |
Outside Diameter | 9/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/32 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS BURGUNDY SPRAY (SE15063)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79365)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- Tygon PVC Tubing