Shop All PVC Tubing
Tygon
Tubing, 5/16 I.D., 50 ft., Clear, Flexible
Mfr # AAB00023
Zoro # G2902164
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00023
- Zoro # G2902164
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/2 in |
Inside Diameter | 5/16 in |
Bend Radius | 1 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 5/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Rupture Sillcock (19P-10)
- POWERS Balance Chamber (900-031A)
- TECHNIFIT Fitting, PTC, Union Tee, 16mm (PUT16)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00055)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- Tygon Tubing