Shop All PVC Tubing
Tygon
Tubing, 4mm I.D., 49 ft., Clear, Flexible
Mfr # ACF1S1518
Zoro # G5280125
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF1S1518
- Zoro # G5280125
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 49 ft |
Tube Bend Radius | 16 mm |
Bend Radius | 16 mm |
Overall Length | 15 m |
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Description
Tubing, Application Beverage, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 4 mm, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 20.98 in Hg, Outside Diameter 6 mm, Overall Length 15 m, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sink Rack For Cadence And Toccata Kitche (6401-ST)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- Tygon Tubing