Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 50 ft., Clear, Flexible
Mfr # ADK00029
Zoro # G5280274
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 40
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ADK00029
- Zoro # G5280274
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/8 in |
Outside Diameter | 5/8 in |
Overall Length | 50 ft |
Bend Radius | 1 1/8 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 11 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Chrome (58751-PP-CP-G)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00057)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAB00046)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00022, 0.312 ID X .437 OD X 50 FT [Each] (TTYE3603.312X.437X50FT)
- Tygon PVC Tubing