Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 50 ft., Clear, Flexible
Mfr # ACF00030
Zoro # G5276966
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00030
- Zoro # G5276966
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 50 ft |
Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 46 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- TYGON Tubing, 3/32 I.D., 100 ft., Clear, Flexible (ACF02004)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- Tygon PVC Tubing