Shop All PVC Tubing
Tygon
Tubing, 3/8 I.D., 50 ft., Clear, Flexible
Mfr # AAB00029
Zoro # G2043851
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAB00029
- Zoro # G2043851
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Overall Length | 50 ft |
Bend Radius | 1 1/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 44 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00024)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00036)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-74)
- Tygon Tubing