Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 50 ft., Clear, Rigid
Mfr # AAA00053
Zoro # G1491095
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAA00053
- Zoro # G1491095
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 1/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Bend Radius | 3 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- WATTS Repair Kit For 2" 116Xy (5346-01)
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 3/16 I.D., 25 ft., Clear (AVX42012)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- Tygon PVC Tubing