Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 50 ft., Clear, Flexible
Mfr # ACF00057
Zoro # G5279811
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/4 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00057
- Zoro # G5279811
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Outside Diameter | 1 1/4 in |
Bend Radius | 2 in |
Inside Diameter | 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI(R) Brass Instrumentation Check Valve (6Z-C6L-10-BN-B)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- BRADLEY Domed Strainer (P16-075)
- TYGON Tubing, 3/16 I.D., 25 ft., Clear (AVX42012)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00027)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ADK00012)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3180)
- Tygon PVC Tubing