Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 50 ft., Clear, Flexible
Mfr # ACF00055
Zoro # G5279802
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/4 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00055
- Zoro # G5279802
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 3/8 in |
Outside Diameter | 1 1/8 in |
Bend Radius | 2 3/8 in |
Overall Length | 50 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 21 in Hg, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- DMI Self Wipe Bathroom Toilet Aid (641-2506-2000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 4X3""HXH (PVC003290600)
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06017)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00057)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- Tygon PVC Tubing