Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 50 ft., Clear, Flexible
Mfr # AAA00055
Zoro # G1147946
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/4 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAA00055
- Zoro # G1147946
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 3/8 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 3/4 in |
Overall Length | 50 ft |
Bend Radius | 2 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 26 in Hg, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- APACHE Std Worm Gear Clamp, 1-5/8" to 3-1/2" (48006507)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463C)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 11/16 I.D., 50 ft., Clear, Flexible (ACF00050)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00045)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00027)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- Tygon PVC Tubing