Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 50 ft., Clear, Flexible
Mfr # AAA00054
Zoro # G1418812
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/4 in
- Outside Dia. 1 1/16 in
- Wall Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00054
- Zoro # G1418812
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 3/4 in |
Inside Diameter | 3/4 in |
Bend Radius | 2 3/4 in |
Outside Diameter | 1 1/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 18 in Hg, Outside Diameter 1 1/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 2" Wall (722612)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (AAB00059)
- TYGON PVC Tubing, Tygon, 2 in I.D., 2 3/4 in O.D. (AMH05079)
- LDR INDUSTRIES RBVMK TUBING 7/8 X 5/8 X 75 BRAID PVC (51R B5004S)
- Tygon PVC Tubing