Shop All PVC Tubing
Tygon
Tubing, 3/4 I.D., 10 ft., Clear, Flexible
Mfr # ACF06053
Zoro # G5286461
original price:
$92.99
10% off
new price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF06053
- Zoro # G5286461
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 10 ft |
Tube Bend Radius | 3 1/4 in |
Bend Radius | 3 1/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VFE6)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 60 56)
- WATTS HOSE DISCHARGE 2"" (DH000002150R)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- TYGON PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D. (AMH06074)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- Tygon PVC Tubing