Shop All PVC Tubing
Tygon
Tubing, 3/32 I.D., 100 ft., Clear, Flexible
Mfr # ACF02004
Zoro # G5279592
original price:
$44.39
5% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF02004
- Zoro # G5279592
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/8 in |
Inside Diameter | 3/32 in |
Overall Length | 100 ft |
Outside Diameter | 5/32 in |
Bend Radius | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Nylon/Brass Push-In, 1/4", Male, 1/4", Elbow, 1/4" Tube Size (31095614)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- AMERICAN STANDARD 1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047111.002)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00045)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- Tygon Tubing