Shop All PVC Tubing
Tygon
Tubing, 3/16 I.D., 50 ft., Clear, Flexible
Mfr # ADK00012
Zoro # G5280213
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 40
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ADK00012
- Zoro # G5280213
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Bend Radius | 5/8 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 10 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low Lead Cast Bronze, C x FNPT x C (714RRLF-1341)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2", PVC/EPDM (WCV1200E)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-CP)
- STA-RITE Cord Ring (U9-373)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00009)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-40)
- Tygon Tubing