Shop All PVC Tubing
Tygon
Tubing, 3/16 I.D., 50 ft., Clear, Flexible
Mfr # ACF00015
Zoro # G5279863
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 3/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00015
- Zoro # G5279863
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 9/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/4 in |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Bend Radius | 1/4 in |
Outside Diameter | 9/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- DELTA Escutcheon Trim Screws (2) (RP196BL)
- APOLLO PEX 3/4 in. x 100 ft. White PEX Pipe (APPW10034)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible (ACF00068)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- TYGON PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D. (AMH00029)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02019)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2144)
- Tygon Tubing