Shop All PVC Tubing
Tygon
Tubing, 3/16 I.D., 50 ft., Clear, Flexible
Mfr # AAB00013
Zoro # G1010091
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 3/16 in
- Outside Dia. 3/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00013
- Zoro # G1010091
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Bend Radius | 1/2 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shut-Off Spindle (47017000)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- TYGON PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D. (AMH06074)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- Tygon PVC Tubing