Shop All PVC Tubing
Tygon
Tubing, 2 I.D., 20 ft., Clear, Flexible
Mfr # ACF05078
Zoro # G5285612
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 2 in
- Outside Dia. 2 1/2 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF05078
- Zoro # G5285612
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/2 in |
Tube Length | 20 ft |
Tube Bend Radius | 9 3/8 in |
Outside Diameter | 2 1/2 in |
Overall Length | 20 ft |
Inside Diameter | 2 in |
Bend Radius | 9 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 12 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 5 in Hg, Outside Diameter 2 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- ANVIL 1/2" Male NPT Forged Steel Round Head Plug Class 3000 (0361325202)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220814)
- TYGON PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D. (AMH06074)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Rigid (AAA00038)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- Tygon PVC Tubing