Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 50 ft., Yellow, Flexible
Mfr # AAG00007
Zoro # G4030792
original price:
$76.59
5% off
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 57
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAG00007
- Zoro # G4030792
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/8 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3/8 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 1/8 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- PLUMB PAK DISHW SPLY LINE 3/8X72"" (PP23834)
- SLOAN Diaphragm Kit A1037A Dual Filter Diaphragm Kit 1.5 GPF (3301500)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Rigid (AAA00053)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00029)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- Tygon PVC Tubing