Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 50 ft., Clear, Flexible
Mfr # AAB00006
Zoro # G1177924
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00006
- Zoro # G1177924
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/4 in |
Bend Radius | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 17/64 in (T6BNA17)
- WOHLER Camera Head Dome, Glass (3674)
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON Tubing, 1/4 I.D., 25 ft., Clear (AVX42017)
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible (ACF00068)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- Tygon PVC Tubing