Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 100 ft., Clear, Flexible
Mfr # ACF02007
Zoro # G5279653
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF02007
- Zoro # G5279653
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/8 in |
Inside Diameter | 1/8 in |
Overall Length | 100 ft |
Outside Diameter | 1/4 in |
Bend Radius | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 111-1.28 Ess Tmo Pvdsf (3450021)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- KOHLER Stem Driver (1262835)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PB)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- TYGON Tubing, 5/8 I.D., 50 ft., Yellow, Flexible (AAG00046)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- Tygon PVC Tubing