Shop All PVC Tubing
Tygon
Tubing, 1/8 I.D., 10 ft., Clear, Flexible
Mfr # ACF06007
Zoro # G5276975
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF06007
- Zoro # G5276975
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 10 ft |
Tube Bend Radius | 3/8 in |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Bend Radius | 3/8 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- PRIME-LINE One Ear Wall Bracket for 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6383)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00011)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02019)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible (ACF00033)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- Tygon Tubing