Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # ACF00020
Zoro # G5279906
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/4 in
- Outside Dia. 5/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00020
- Zoro # G5279906
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 50 ft |
Bend Radius | 1/2 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 54 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- PARKER 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-15)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1 I.D., 10 ft., Clear, Flexible (ACF06062)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- APACHE Reinforced Vinyl Tubing 1/2 I.D. x 25' Shrink Wrapped Coil w/ Label (15010983)
- Tygon Tubing