Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # AAA00019
Zoro # G1725421
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00019
- Zoro # G1725421
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/2 in |
Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ03)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00036)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- Tygon PVC Tubing