Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 100 ft., Clear, Flexible
Mfr # ACF02019
Zoro # G5279662
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF02019
- Zoro # G5279662
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Outside Diameter | 1/2 in |
Bend Radius | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Joint O-Ring NBR, LKH-25, 35, 45; Replaces Alfa Laval Part# 9611992984 (9611992984SP)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- IDEAL Trm Vinl Rng 12-10 AWG3/8-25PK, PK25 (83-2371)
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAB00064)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X5)
- Tygon PVC Tubing