Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 10 ft., Clear, Flexible
Mfr # ACF06020
Zoro # G5279967
original price:
$114.99
9% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/4 in
- Outside Dia. 5/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF06020
- Zoro # G5279967
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Bend Radius | 1/2 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 51 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS PlungeIt Drain Opener (300)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797RB)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- HAYWARD FLOW CONTROL Butterfly Valve, 2" PVC/EPDM, Lever Handle (BYCS1020E1LGA)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 5/8 I.D., 50 ft., Yellow, Flexible (AAG00046)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- Tygon PVC Tubing