Shop All PVC Tubing
Tygon
Tubing, 1/4 I.D., 10 ft., Clear, Flexible
Mfr # ACF06017
Zoro # G5279915
original price:
$19.79
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF06017
- Zoro # G5279915
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Change Quick Filter (19776)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- ZORO SELECT Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross (783Y86)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- Tygon PVC Tubing