Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Yellow, Flexible
Mfr # AAG00036
Zoro # G3923281
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 57
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAG00036
- Zoro # G3923281
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 7/8 in |
Overall Length | 50 ft |
Bend Radius | 2 7/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 1/2 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 5 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Ball Valve (FSBBV34)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1/2)
- BANJO Check Valve, FKM (12705)
- ZURN Shower Valve Repair Kit (RK7000-50)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00057)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- JONES STEPHENS 1-1/2 PVC UNIV D/W END OUTLET WASTE 3/4 (P37041)
- Tygon Tubing