Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Clear, Rigid
Mfr # AAA00038
Zoro # G1504885
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00038
- Zoro # G1504885
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Bend Radius | 1 3/4 in |
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME PRESURE RELIF VALV 3/4"" (20166-0030)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 3/16 I.D., 10 ft., Clear, Flexible (ACF06015)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- HYDROMAXX 2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200050)
- Tygon PVC Tubing