Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Clear, Flexible
Mfr # ACF00040
Zoro # G5279933
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/2 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00040
- Zoro # G5279933
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 7/8 in |
Bend Radius | 7/8 in |
Inside Diameter | 1/2 in |
Overall Length | 50 ft |
Outside Diameter | 1 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 45 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- TOTO Wall Square Push Plate - Stain Less Steel (YT980#SS)
- LEGEND VALVE 1/2" CHROME SQUARE PLUG (310-183CP)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- Tygon Tubing