Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Clear, Flexible
Mfr # AAB00038
Zoro # G3457535
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon(R) PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00038
- Zoro # G3457535
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Bend Radius | 1 3/4 in |
Outside Diameter | 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- APACHE Poly King Nipple, 1-1/2", Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (49030650)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00027)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02017)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- Tygon PVC Tubing